Crimp cable lug, pin shape DIN 46230 and similar
Crimp cable lug pin shape
CRMPCBLUG-DIN46230-16,0SMM
Art.-no. 0967600104
EAN 4038898888796
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For multi, fine, and very fine-wired copper conductors, e.g. according to DIN EN 60228 Class 2, 5, and 6
Notice
The user must check the inserted cable (using a pull-out test, if required)
Product information
Datasheets(X)
Wire cross section | 16 mm² |
Wire diameter (d1) | 5.8 mm |
Sleeve length | 10 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |
Width of pin | 5.5 mm |