Crimp cable lug, pin shape DIN 46230 and similar
CRMPCBLUG-DIN46230-25,0SMM
Art.-no. 0967600105
EAN 4038898106845
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For multi-, fine- and superfine-stranded copper cables e.g. in accordance with DIN EN 60228 classes 2, 5 and 6.
Notice
The fitter must check the inserted cable (using a pull-out test, if required).
Product information
Datasheets(X)
Wire cross section | 25 mm² |
Wire diameter (d1) | 7 mm |
Sleeve length | 14 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |
Width of pin | 7 mm |