Crimp cable lug, ring shape polyamide insulated
CRMPCBLLUG-RG-46237-CU-(J2N)-M3,5-1,0SMM
Art.-no. 0967400051
EAN 4056807773520
Register now and access more than 125,000 products
- The widened insulating sleeve also accommodates harmonised cables with thicker core insulation, allowing them to be processed quickly and easily.
- "Easy entry" for quick, simple, reliable cable insertion.
- High-quality polyamide for reliability even with changing loads and temperature variation.
- Offers UL certification for conductor cross-section of 0.5 to 6.0 mm².
The fitter must check the inserted cable (by trying to pull it out if necessary).
Datasheets(X)
For fine and superfine stranded copper conductors
Min./max. wire cross section | 0.5-1 mm² |
Colour | Red |
Flange hole | M3.5 |
Length | 20 mm |
Max. nominal voltage | 600 V |
Max. temperature conditions | 105 °C |
Material | Copper |
Surface | Tin plated |
Insulating material | Nylon |
Halogen-free | Yes |
Silicone-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!