Crimp cable lug, ring shape polyamide insulated
Crimp cable lug insulated ring shape
(PA)-CRIMP-TYPE CAB.16.0 M 6
Art.-no. 0967400106
EAN 4061337097602
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Expanded insulating sleeve
Harmonised conductors with stronger cable core insulation can be used without any problems.
"Easy entry" insertion
Easy, fast and safe insertion of the conductor
High-quality polyamide
Suitable for use in case of changing loads and temperature fluctuations
UL-certified (0.5-6.0 mm²)
Notice
The fitter must check the inserted cable (by trying to pull it out if necessary).
Product information
Datasheets(X)
Application area
For fine and superfine stranded copper conductors
Min./max. wire cross section | 16-16 mm² |
Colour | Blue |
Flange hole | M6 |
Length | 31.5 mm |
Max. nominal voltage | 600 V |
Max. temperature conditions | 105 °C |
Material | Copper |
Surface | Tin plated |
Insulating material | Nylon |
Halogen-free | Yes |
Silicone-free | Yes |