Cross cabinet hinge, heavy-duty
Cross cabinet hinge heavy
CABHNGE-CRP-H-ST-(ZN)-500X39MM
Art.-no. 0688401212
EAN 4048539538331
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Type of assembly | Screw-on |
Material | Steel |
Length (A) | 500 mm |
Width (B) | 39 mm |
Tab length (LL) | 60 mm |
Tab width (LB) | 104 mm |
Roll diameter (R) | 17.5 mm |
Stud diameter (S) | 10 mm |
Material thickness (M) | 3.75 mm |
Hole distance (A1) | 76 mm |
Hole distance 2 (a) | 84 mm |
Hole distance 3 (b) | 110 mm |
Hole distance 4 (c) | 110 mm |
Hole distance 5 (d) | 100 mm |
Hole distance 6 (e) | 20 mm |
Distance between centre of hole and edge (k) | 12 mm |
Distance between centre of hole and edge 2 (l) | 28 mm |
Distance between centre of hole and edge 3 (m) | 34.5 mm |
Distance between centre of hole and edge 4 (n) | 10.5 mm |
Distance between centre of hole and edge 5 (o) | 23.5 mm |
Mounting bore diameter (g) | 6 mm |
Mounting bore diameter 2 (j) | 7 mm |
Length of square fixing point (h) | 8.8 mm |
Surface | Zinc plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
