Cross cabinet hinge, medium-duty
Cross cabinet hinge medium heavy
CABHNGE-HH-(A2)-300X34MM
Art.-no. 0688402207
EAN 4048539538355
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Type of assembly | Screw-on |
Material | Stainless steel A2, 1.4301 |
Length (A) | 300 mm |
Width (B) | 34 mm |
Tab length (LL) | 47 mm |
Tab width (LB) | 91 mm |
Roll diameter (R) | 12 mm |
Stud diameter (S) | 7 mm |
Material thickness (M) | 2.5 mm |
Hole distance (A1) | 53 mm |
Hole distance 2 (a) | 60 mm |
Hole distance 3 (b) | 85 mm |
Hole distance 4 (c) | 85 mm |
Hole distance 5 (d) | 17 mm |
Distance between centre of hole and edge (k) | 11 mm |
Distance between centre of hole and edge 2 (l) | 18 mm |
Distance between centre of hole and edge 3 (m) | 25 mm |
Mounting bore diameter (g) | 6 mm |
Mounting bore diameter 2 (j) | 6 mm |
Length of square fixing point (h) | 8.8 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
