Welcome to Würth Slowakia For trade customers only

Cross cabinet hinge, medium-duty

Cross cabinet hinge medium heavy
CABHNGE-HH-ST-(ZN)-250X34MM

Art.-no. 0688401206

EAN 4048539538065

Price for selected packaging unit
Cross cabinet hinge, medium-duty

Art.-no. 0688401206

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type of assembly

Screw-on

Material

Steel

Length (A)

250 mm

Width (B)

34 mm

Tab length (LL)

47 mm

Tab width (LB)

91 mm

Roll diameter (R)

12 mm

Stud diameter (S)

7 mm

Material thickness (M)

2.5 mm

Hole distance (A1)

53 mm

Hole distance 2 (a)

85 mm

Hole distance 3 (b)

95 mm

Hole distance 4 (c)

17 mm

Distance between centre of hole and edge (k)

11 mm

Distance between centre of hole and edge 2 (l)

18 mm

Distance between centre of hole and edge 3 (m)

25 mm

Mounting bore diameter (g)

6 mm

Mounting bore diameter 2 (j)

6 mm

Length of square fixing point (h)

8.8 mm

Surface

Zinc plated

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Catch bolt with bail plate

STPLHASP-ST-(ZN)-85X35MM

x 10 pcs
Lock latch

LATCH-LOCK-LINE-ST-(ZN)-120X56MM

Straight, depressed centre and lockable
x 10 pcs
Cabinet handle, type A

CABHDNL-DIN3136-ST-(ZN)-100X80MM

x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information