Cross-connector For PRO workbench/work table
Transverse connection for workbench PRO
CRSBRCE-WRKBNCH-PRO-2000-RAL7035
Art.-no.
0957313420
EAN 4046778516813
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Cross member for stabilisation
Product information
Datasheets(X)
Type description | PRO |
Material | Sheet steel |
Colour | Light grey RAL 7035 |
Width | 40 mm |
Length | 2000 mm |