Welcome to Würth Slowakia For trade customers only

Cross line laser SG 19

Cross line laser SG 19
CRSLNELASR-SG19-W.AY

Art.-no. 5709300043

EAN 4062856560202

Price for selected packaging unit
Cross line laser SG 19

Art.-no. 5709300043

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very fine and bright beams for alignment of wherever accurate verticals and horizontals are required. Typically used for Constuction, decoration and cabinetry industries.
Self-leveling multi-line and lock function
• Provides self-leveling range +/-4⁰ and quick leveling time ≤3s.
• Lock mode enables the device to operate without restrictions: handheld or set on a sloping surface.
1 horizontal and 1 vertical laser beam
• Provides horizontal max. 120⁰ and vertical max. 130⁰ fan angle.
• Laser beams can be switched on individually or all together.

Li-ion battery and type C connectors
• Compatible with fast charging technology enables quick charge(5V/2A).

Receiver mode
• With receiver, the work range extends to a diameter of 50 m.
• Compatible with Würth Line laser receiver LLR 19.

Deliver with a compact bracket, target plate and carrying bag.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Laser category

2

Levelling measuring accuracy (+/- per length)

3 mm/10m

Self-levelling range (+/-)

4 Degree

Range without receiver

30 m

Range with receiver

50 m

Min. temperature conditions

-10 °C

Max. temperature conditions

50 °C

Length

90 mm

Width

60 mm

Height

90 mm

IP protection class

IP 54

Type of rechargeable battery/battery

Lithium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information