Cross-piece EN10242 C1, hot-dip galvanised malleable iron
FTNG-CRS-EN10242-C1-V-R1 1/2
Art.-no. 4988800281
EAN 4050642961210
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Connection thread (d1) | R 1 1/2 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
DIN | 10242 |
Length (a) | 50 mm |
Length 4 (z1) | 31 mm |
