Welcome to Würth Slowakia For trade customers only

Cruise Lady S3S FO SR ESD CR safety boots

BOOTS CRUISE LADY S3S BORDEAUX 36

Art.-no. M428028036

EAN 3701354728127

Price for selected packaging unit
Cruise Lady S3S FO SR ESD CR safety boots

Art.-no. M428028036

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Women's cut-resistant, metal-free, microfibre safety boots, very lightweight and excellent value for money.
  • Designed for women

  • Lightweight, breathable, water-repellent and cut-resistant microfibre upper

  • Breathable textile lining

  • Very comfortable insole

  • Penetration-resistant textile midsole

  • SR anti-slip 2D PU outsole

  • Fibreglass toe cap

  • ESD, shoe width 11

  • Metal-free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Claret

Size

36

Material of shoes upper

Microfibre

Safety category

S3S

Standards

FO , SR , ESD

Other standard

FO, SR, ESD

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size EU

36

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information