Cruise Lady S3S FO SR ESD CR safety boots
BOOTS CRUISE LADY S3S BORDEAUX 38
Art.-no. M428028038
EAN 3701354728103
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Women's cut-resistant, metal-free, microfibre safety boots, very lightweight and excellent value for money.
- Designed for women
- Lightweight, breathable, water-repellent and cut-resistant microfibre upper
- Breathable textile lining
- Very comfortable insole
- Penetration-resistant textile midsole
- SR anti-slip 2D PU outsole
- Fibreglass toe cap
- ESD, shoe width 11
- Metal-free
Product information
Datasheets(X)
Colour | Black, Claret |
Size | 38 |
Material of shoes upper | Microfibre |
Safety category | S3S |
Standards | FO , SR , ESD |
Other standard | FO, SR, ESD |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 38 |