Welcome to Würth Slowakia For trade customers only

Cruise Lady S3S FO SR ESD CR safety shoes

SHOES CRUISE LADY S3S BORDEAUX 37

Art.-no. M428027037

EAN 3701354728196

Price for selected packaging unit
Cruise Lady S3S FO SR ESD CR safety shoes

Art.-no. M428027037

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

S3S women's safety shoe made of water-repellent microfibre, less susceptible to marks thanks to the upper with reduced stitching.
  • Designed for women

  • Lightweight, breathable, water-repellent and cut-resistant microfibre upper

  • Breathable textile lining

  • Very comfortable insole

  • Penetration-resistant textile midsole

  • SR anti-slip 2D PU outsole

  • Fibreglass toe cap

  • ESD, shoe width 11, metal-free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Maroon

Size

37

Material of shoes upper

Microfibre

Safety category

S3S

Standards

ESD , SR , FO

Other standard

ESD, SR, FO

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size EU

37

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information