Cup springs DIN 2093, steel, mechanically applied zinc coating
CPSPG-DIN2093-(MZG)-14,3X40,0X1,5
Art.-no. 043640 15
EAN 4052703452781
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 14.300 mm |
Thickness (t1) | 1.500 mm |
Standards | DIN 2093 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
