Cupboard rail, round With seamless brass coating
Clothes rail brass round
CLTHRL-ST-BRS-ROUND-(NI)-D25X2500MM
Art.-no.
068355027
EAN 4011231574457
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Brass |
Surface | Nickel plated |
Material thickness | 0.8 mm |
Diameter | 25 mm |
Length | 2500 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!