Curved piece For Bostra clamping element
Curved Piece Bostra
CRVPCE-BOSTRA-(EN-GJMW-360-12)-HDG-12/16
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
The clamping elements are used to connect threaded rods or tie rods with steel constructions. White, hot-dip galvanised malleable cast iron
- Not slotted hole required - holes for curved pieces can also be drilled on-site or at the construction site if required
- The connections can only transmit tensile forces from the secondary beams
- Can be adapted to the relevant inclination between the pull rod and steel construction
Notice
A clamping element consists of a curved piece and a shim ring.
Only intended for frameworks with primarily static loading.
Product information
Datasheets(X)
CAD data (available after login)
Application area
- Connection component system for attaching tie rods to steel profiles
- Connection of roof or wall secondary beams in hall construction
- Wind, stabilisation and cross bracing in steel constructions
Instructions
Positioned over the slot provided in the steel beam
![]() | |
Suitable for tie rod | M16 |
Material | Malleable cast iron - white |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
Diameter (d1) | 38 mm |
Length (l1) | 60 mm |
Elongated hole length (l2) | 38 mm |
Width (b1) | 50 mm |
Elongated hole width (b2) | 18 mm |
Height (h1) | 34 mm |
Socket height (h2) | 6 mm |
Bore diameter | 40 mm |
Depth (W) | 5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!