Curved piece For Standard clamping element
Curved Piece standard
CRVPCE-STDD-(EN-GJMW-360-12)-24/27/30
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The clamping elements are used to connect threaded rods or pull rods with steel constructions. White, plain malleable iron
- The connections can only transfer tensile forces from the secondary beams
- Can be adapted to the relevant inclination between the pull rod and steel construction
Notice
A clamping element consists of a curved piece and a shim ring.
Only intended for frameworks with primarily static loading.
Product information
Datasheets(X)
CAD data (available after login)
Application area
- Connection component system for attaching tie rods to steel profiles
- Connection of roof or wall secondary beams in hall construction
- Wind, stabilisation and cross bracing in steel constructions
Instructions
Positioned over the slotted hole provided in the steel beam and welded
![]() | |
Suitable for tie rod | M24, M27, M30 |
Werkstoff | Malleable cast iron - white |
Oberfläche | Plain |
RoHS-compliant | Yes |
Länge (l1) | 77 mm |
Elongated hole length (l2) | 47 mm |
Breite (b1) | 53 mm |
Elongated hole width (b2) | 31 mm |
Höhe (h1) | 31 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!