Curved spring washer DIN 137, steel, yellow zinc plated (A2C), shape A wave form
DIN 137 steel yellow zinc plated shape A
WSH-SPG-DIN137-A-(MZG)-D8,4
Art.-no. 043408
EAN 4048539306541
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 15 mm |
Height (h1) | 3.4 mm |
Thickness (s1) | 0.5 mm |
Material | Spring steel |
Surface | Zinc plated yellow |
Design | Domed |
DIN | 137 |
