Welcome to Würth Slowakia For trade customers only

Cut protection glove Ansell ActivArmr® 80-600 (formerly: PowerFlex® 80-600)

Cut-resistant glove Ansell ActivArmr 80-600
GLOVE-ANSELL-ACTIVARMR-80-600-SZ.10

Art.-no. 1931020657

EAN 4056807369426

Price for selected packaging unit
Cut protection glove Ansell ActivArmr® 80-600 (formerly: PowerFlex® 80-600)

Art.-no. 1931020657

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The ideal solution for safe handling of glass, metal and plastics.


The outstanding cut protection comes from the knitted backing material made of Kevlar® and the dip coating made from natural rubber latex. This newly developed coating also offers a high level of resistance to abrasion, tearing and puncturing. The shrink-roughened profile of the latex coating gives the glove an exceptionally safe grip in both wet and dry conditions.


The silicone-free gloves prevent fingerprints on metallised warm insulation glass. Surfaces stay clean and there is no need for additional cleaning work.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Glass production

  • Handling flat glass and other sharp objects

  • Handling metal plates, cutting dry, painted or zinc-plated parts

  • Maintenance work

Size

10

Gauge

10

Material of liner

Kevlar®

Material of coating

Natural latex

Colour

Blue, Yellow

Standards

EN 388, EN 407

Category

III

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information