Cut protection glove Ansell ActivArmr® 80-600 (formerly: PowerFlex® 80-600)
Cut-resistant glove Ansell ActivArmr 80-600
GLOVE-ANSELL-ACTIVARMR-80-600-SZ.7
Art.-no. 1931020654
EAN 4056807369396
Register now and access more than 125,000 products
The ideal solution for safe handling of glass, metal and plastics.
The outstanding cut protection comes from the knitted backing material made of Kevlar® and the dip coating made from natural rubber latex. This newly developed coating also offers a high level of resistance to abrasion, tearing and puncturing. The shrink-roughened profile of the latex coating gives the glove an exceptionally safe grip in both wet and dry conditions.
The silicone-free gloves prevent fingerprints on metallised warm insulation glass. Surfaces stay clean and there is no need for additional cleaning work.
Datasheets(X)
- Glass production
- Handling flat glass and other sharp objects
- Handling metal plates, cutting dry, painted or zinc-plated parts
- Maintenance work
Size | 7 |
Gauge | 10 |
Material of liner | Kevlar® |
Material of coating | Natural latex |
Colour | Blue, Yellow |
Standards | EN 388, EN 407 |
Category | III |