Cut protection glove Asatex® 3711E
Cut-resistant glove Asatex 3711E
PROTGLOV-ASATEX-CUT3-HDPE-3711E-SZ10
Art.-no. 1931009919
EAN 4046777935639
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Cutting protection level 3
- Great tactile feel
- High abrasion resistance
- Good fit
- Comfortable to wear
Product information
Datasheets(X)
Size | 10 |
Gauge | 13 |
Material of liner | Polyethylene |
Material of coating | Polyurethane |
Colour | Grey |
Standards | EN 388, EN 420 |
Cut resistance according to EN ISO 13997 | B |
Category | II |