Welcome to Würth Slowakia For trade customers only

Cut protection glove Asatex® 3711E

Cut-resistant glove Asatex 3711E
PROTGLOV-ASATEX-CUT3-HDPE-3711E-SZ7

Art.-no. 1931009916

EAN 4046777935608

Price for selected packaging unit
Cut protection glove Asatex® 3711E

Art.-no. 1931009916

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Cutting protection level 3

  • Great tactile feel

  • High abrasion resistance

  • Good fit

  • Comfortable to wear
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

7

Gauge

13

Material of liner

Polyethylene

Material of coating

Polyurethane

Colour

Grey

Standards

EN 388, EN 420

Cut resistance according to EN ISO 13997

B

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information