Cut protection glove Fitzner A52527
Cut-resistant glove Fitzner A52527
PROTGLOV-PROFIT-CUT3-HPPE-A52527-SZ11
Art.-no. 1931009926
EAN 4046777935707
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Perfect Cut B PU cut-resistant glove
- Level B cut resistance: The robust HPPE fibre provides light protection against cuts.
- Grip and first-class tactile sensitivity due to the soft PU coating on the palms and fingertips - perfect for precision work.
- Excellent fit: The seamless circular-knit liner offers a perfect fit and minimises friction during long work shifts.
- Breathable liner: Keeps hands cool and dry, even during long periods of use.
- High abrasion resistance: Guaranteed long service life and value for money.
- Long knitted cuff for extra wrist protection.
Product information
Datasheets(X)
Size | 11 |
Material of liner | HPPE |
Material of coating | Polyurethane |
Colour | Grey |
Standards | EN 388 |
Category | II |