Welcome to Würth Slowakia For trade customers only

Cut protection glove

Cut protection glove Ansell ActivArmr 80-600
GLOVE-ANSELL-ACTIVARMR-80-600-SZ.8

Art.-no. 1931020655
EAN 4056807369402

Price for selected packaging unit
Cut protection glove

Art.-no. 1931020655

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ansell ActivArmr® 80-600 (formerly: PowerFlex® 80-600)

The ideal solution for safe handling of glass, metal and plastics.


The outstanding cut protection comes from the knitted backing material made of Kevlar® and the dip coating made from natural rubber latex. This newly developed coating also offers a high level of resistance to abrasion, tearing and puncturing. The shrink-roughened profile of the latex coating gives the glove an exceptionally safe grip in both wet and dry conditions.


The silicone-free gloves prevent fingerprints on metallised warm insulation glass. Surfaces stay clean and there is no need for additional cleaning work.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Glass production

  • Handling flat glass and other sharp objects

  • Handling metal plates, cutting dry, painted or zinc-plated parts

  • Maintenance work

Size

8

Gauge

10

Material of liner

Kevlar®

Material of coating

Natural latex

Colour

Blue, Yellow

Standards

EN 388, EN 407

Category

III

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information