Cut protection glove MaxiCut® Ultra DT
Cut-resistant glove Maxicut Ultra 44-3445
MAXICUT-ULTRA-DT-44-3445-SZ.6
Art.-no. 1931019805
EAN 4059608942652
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Seamless knit, breathable fibre glass, nylon knitted gloves with patented nitrile micro foam coating and attached nitrile textured surface, palms coated, reinforced crook of thumb, pre-washed, washable up to 40°C, Öko-Tex® certified, silicone-free according to manufacturer's specifications
Also certified skin-friendly by the Skin Health Alliance. This seal of approval will reassure professional glove wearers that the gloves are "dermatologically safe".
- DURAtech® technology for high wear resistance
- CUTtech® for high cutting performance
- Attached nitrile textured surface for improved insulation and dry grip.
- AIRtech® technology for maximum breathability
- Optimised grip thanks to patented nitrile micro foam coating
- ERGOtech® for the highest wear comfort
Product information
Datasheets(X)
Size | 6 |
Material of liner | Nylon |
Material of coating | Nitrile |
Colour | Blue, Black |
Standards | EN 388 |
Category | II |