Welcome to Würth Slowakia For trade customers only

Cut protection glove MaxiCut® Ultra DT

MAXICUT-ULTRA-DT-44-3445-SZ.9

Art.-no. 1931019808

EAN 4059608942843

Price for selected packaging unit
Cut protection glove MaxiCut® Ultra DT

Art.-no. 1931019808

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Seamless knit, breathable fibre glass, nylon knitted gloves with patented nitrile micro foam coating and attached nitrile textured surface, palms coated, reinforced crook of thumb, pre-washed, washable up to 40°C, Öko-Tex® certified, silicone-free according to manufacturer's specifications



Also certified skin-friendly by the Skin Health Alliance. This seal of approval will reassure professional glove wearers that the gloves are "dermatologically safe".


  • DURAtech® technology for high wear resistance

  • CUTtech® for high cutting performance

  • Attached nitrile textured surface for improved insulation and dry grip.

  • AIRtech® technology for maximum breathability

  • Optimised grip thanks to patented nitrile micro foam coating

  • ERGOtech® for the highest wear comfort
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

9

Material of liner

Nylon

Material of coating

Nitrile

Colour

Blue, Black

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information