Cut protection glove Maxiflex Cut 34-8743
Cut-resistant glove Maxiflex Cut 34-8743
CUTPROTGLOV-MAXIFLEX-CUT-34-8743-SZ11
Art.-no. 1931011000
EAN 4058794507522
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
 
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Seamless knitted Nylon cut protective gloves for precision work
- Maximum breathability
- Excellent fit
- Excellent flexibility (thus extremely comfortable to wear)
- Innovative yarns for medium cut resistance (class 3 in accordance with EN 388), making the gloves ideal for working with sharp-edged workpieces
- Öko-Tex®-certified
- Silicone-free according to manufacturer specifications
		Product information
	
	
		
	
	
		
	Datasheets(X)
Application area
Ideal for precision work under dry conditions with high demands on tactile sensitivity and with medium cut risk
- Automotive industry and automotive supply sector
- Metal and glass processing
- Mechanical engineering
- Inspection and maintenance
- Quality assurance
- Packaging and sorting
- Warehousing, logistics and transport
- General construction and small trades
- Waste disposal and recycling
| Size | 11 | 
| Material of liner | Nylon | 
| Material of coating | Nitrile foam | 
| Colour | Green | 
| Standards | EN 388, EN 420 | 
| Cut resistance according to ISO 13997 | B | 
| Category | II | 
 
