Cut protection glove Maxiflex Cut 34-8743
CUTPROTGLOV-MAXIFLEX-CUT-34-8743-SZ8
Art.-no. 1931010997
EAN 4058794507492
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Seamless knitted Nylon cut protective gloves for precision work
- Maximum breathability
- Excellent fit
- Excellent flexibility (thus extremely comfortable to wear)
- Innovative yarns for medium cut resistance (class 3 in accordance with EN 388), making the gloves ideal for working with sharp-edged workpieces
- Öko-Tex®-certified
- Silicone-free according to manufacturer specifications
Product information
Datasheets(X)
Application area
Ideal for precision work under dry conditions with high demands on tactile sensitivity and with medium cut risk
- Automotive industry and automotive supply sector
- Metal and glass processing
- Mechanical engineering
- Inspection and maintenance
- Quality assurance
- Packaging and sorting
- Warehousing, logistics and transport
- General construction and small trades
- Waste disposal and recycling
Size | 8 |
Material of liner | Nylon |
Material of coating | Nitrile foam |
Colour | Green |
Standards | EN 388, EN 420 |
Cut resistance according to EN ISO 13997 | B |
Category | II |