Cut protection glove Maxiflex Cut 44-3745
CUTPROTGLOV-MAXICUT-ULTRA-44-3745-SZ-9
Art.-no. 1931011687
EAN 4052713593962
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Seamless knitted cut protection gloves with patented nitrile micro foam coating for precision work
- Palm coated
- High cut resistance (class 5 in accordance with EN 388)
- Reinforced thumb joint
- Pre-washed, washable up to 40°C
- Silicone-free according to manufacturer specifications
- DURAtech® technology for high abrasion resistance
- CUTtech® for high level of cut resistance
- AIRtech® technology for maximum breathability
- ERGOtech® for the highest comfort
Product information
Datasheets(X)
Size | 9 |
Material of liner | Nylon |
Material of coating | Nitrile foam |
Colour | Blue |
Standards | EN 388, EN 420 |
Cut resistance according to EN ISO 13997 | C |
Category | II |