Welcome to Würth Slowakia For trade customers only

Cut protection glove Nitras Oil Grip Cut 6360

Cut-resistant glove Nitras Oil Grip Cut 6360
PROTGLOV-NITRAS-6360-OILGRIP-CUT-SZ8

Art.-no. 1931027829

EAN 4056807840758

Price for selected packaging unit
Cut protection glove Nitras Oil Grip Cut 6360

Art.-no. 1931027829

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Special yarn with dual coating
  • Lower coating: Nitrile, fully coated, grey

  • Top coating: Sanded nitrile, partially coated on palm and fingertips, black

  • Knitted cuff

  • High cut protection

  • Water-repellent

  • Perfect grip on oily objects

  • Maximum dexterity
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

8

Gauge

13

Material of coating

Nitrile

Colour

Grey

Standards

EN 388, EN 420

Cut resistance according to EN ISO 13997

D

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information