Cut protection glove PU level D.
Cut-resistant glove PU level D
CUTRESGLOV-(LEVEL D)-PU-SZ8
Art.-no.
0899407108
EAN 4056807312378
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
- PE lining, high-density (13 gauge)
- PU coating on the palms of the hands
- For excellent grip and protection, for maximum flexibility and precise working
- Excellent cut protection, mechanically resistant
Product information
Datasheets(X)
Application area
Glass works/sheet metal work/cutting applications, filling, canning/construction work.
Size | 8 |
Gauge | 13 |
Material of liner | Polyethylene/polyester |
Material of coating | Polyurethane |
Standards | EN 388, EN 420 |
Category | II |