Cut protection glove Uvex C300 wet
Cut-resistant glove Uvex C300 wet
UVEX-SHTZHNDSH-C300 WET-60542-GR.10
Art.-no. 1931010192
EAN 4052713621115
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Cut protection glove with excellent wearing comfort, palm and fingertips with high-performance elastomer (HPE) coating
Protective features
- Innovative soft grip coating for excellent mechanical resistance to abrasion
- Very good grip in dry and wet environments
- Good cut protection by means of the patented uvex Bamboo TwinFlex® technology
Comfort features
- High flexibility
- Very good tactile and fingertip sensitivity
- 3D Ergo technology for a perfect fit
- Excellent wearing comfort thanks to uvex climazone concept
- Free from harmful substances in accordance with OEKO-TEX® Standard 100
- Silicone-free in line with imprint test
- Especially breathable thanks to uvex climazone
Product information
Datasheets(X)
Application area
Cut protection (Level 3/C) for work involving:
- Automotive industry
- Assembly
- Maintenance
- Metalworking
- Freight forwarding/logistics
- Sorting work
- Glass handling
- Sheet metal processing
Size | 10 |
Material of liner | HPPE |
Colour | Anthracite |
Standards | EN 388 |
Category | II |