Welcome to Würth Slowakia For trade customers only

Cut protection glove Uvex C300 wet

UVEX-SHTZHNDSH-C300 WET-60542-GR.11

Art.-no. 1931010193

EAN 4052713621245

Price for selected packaging unit
Cut protection glove Uvex C300 wet

Art.-no. 1931010193

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Cut protection glove with excellent wearing comfort, palm and fingertips with high-performance elastomer (HPE) coating


Protective features


  • Innovative soft grip coating for excellent mechanical resistance to abrasion

  • Very good grip in dry and wet environments

  • Good cut protection by means of the patented uvex Bamboo TwinFlex® technology


Comfort features


  • High flexibility

  • Very good tactile and fingertip sensitivity

  • 3D Ergo technology for a perfect fit

  • Excellent wearing comfort thanks to uvex climazone concept

  • Free from harmful substances in accordance with OEKO-TEX® Standard 100

  • Silicone-free in line with imprint test

  • Especially breathable thanks to uvex climazone
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cut protection (Level 3/C) for work involving:


  • Automotive industry

  • Assembly

  • Maintenance

  • Metalworking

  • Freight forwarding/logistics

  • Sorting work

  • Glass handling

  • Sheet metal processing

Size

11

Material of liner

HPPE

Colour

Anthracite

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information