Cut protection glove W-140 Level B
Cut protection glove W-140 Level B
CUTPROTGLOV-(W-140)-(LEVEL B)-SZ9
Art.-no.
0899403219
EAN 4061975222435
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Universal, flexible cut protection glove for light cut protection work
- Outstanding wearing comfort thanks to breathable PU coating
- Highly flexible and good tactile sensitivity
- Good mechanical abrasion resistance and good cut protection
Product information
Datasheets(X)
Application area
For work involving light cut protection and mechanical stress requirements such as packaging and maintenance work, machining of sharp workpieces.
Size | 9 |
Gauge | 18 |
Material of liner | HDPE/nylon/elastane |
Material of coating | Polyurethane |
Standards | EN 388, EN 420 |
Cut resistance according to ISO 13997 | B |
Category | II |