Cut protection glove W-500 Level F
Cut-resistant glove W-500 Level F
CUTRESGLOV-(W-500)-(LEVEL F)-SZ7
Art.-no. 0899403907
EAN 4062856384815
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely robust cut protection glove with maximum cut protection and abrasion resistance
- Outstanding mechanical resistance in terms of cut and abrasion resistance
- Nitrile foam coating with outstanding grip and good resistance against grease and oils
- Additional reinforcement in the crook of the thumb ensures extended service life
- Good puncture resistance against metal chips
- Good fit
Product information
Datasheets(X)
Application area
For work involving maximum cut protection, abrasion resistance and puncture resistance requirements when handling glass and in metalworking, automotive, recycling and maintenance applications.
Size | 7 |
Gauge | 13 |
Material of liner | HDPE/steel/basalt/polyester/elastane |
Material of coating | Nitrile foam |
Standards | EN 388, EN 420 |
Cut resistance according to ISO 13997 | F |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!