Cut protection glove W-510 Level F
Cut protection glove W-510 Level F
CUTPROTGLOV-(W-510)-(LEVEL F)-SZ9
Art.-no.
0899403919
EAN 4061975222398
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely robust cut protection glove with maximum cut protection and abrasion resistance
- Outstanding mechanical resistance in terms of cut and abrasion resistance
- Double dipped nitrile foam coating with outstanding grip and good resistance against grease and oils
- Good grip
- Good puncture resistance against metal chips
Product information
Datasheets(X)
Application area
For work involving maximum cut protection, abrasion resistance and puncture resistance requirements when handling glass and in metalworking, automotive, recycling and maintenance applications.
Size | 9 |
Gauge | 13 |
Material of liner | HDPE/nylon/polyester/elastane/glass fibre/steel |
Material of coating | Nitrile/nitrile foam |
Standards | EN 388, EN 420 |
Cut resistance according to ISO 13997 | F |
Category | II |