Cut protection glove, winter W-250 Level C
Cut protection glove winter W-250 Level C
CUTPROTGLOV-WINTER-W-250-LEVEL-C-SZ11
Art.-no.
0899403621
EAN 4056807899695
Price for selected packaging unit
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/22404131.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/22799034.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
Robust winter cut protection glove with polymer foam coating specially for damp and oily work conditions
- Polymer foam coating with ¾ dipping
- Good resistance to oils, greases and liquids
- Good grip and breathability
- Good mechanical abrasion resistance and good cut protection
- Roughened acrylic fibres for maximum comfort
Notice
Winter version: For cold conditions
Product information
Datasheets(X)
Application area
Work with medium cut protection and mechanical stress requirements in damp and oily environments such as maintenance works, processing sharp sheets, profiles and workpieces.
Size | 11 |
Gauge | 13 |
Material of liner | Nylon/glass |
Material of coating | PVC foam |
Standards | EN 420, EN 388, EN 511 |
Cut resistance according to ISO 13997 | C |
Category | III |