Welcome to Würth Slowakia For trade customers only

Cut-resistant glove Mapa KryTech 557

Cut protection glove Mapa Krytech 557
GLOVE-MAPA-KRYTECH-557-SZ10

Art.-no. 1931007188

EAN 4046777330946

Price for selected packaging unit
Cut-resistant glove Mapa KryTech 557

Art.-no. 1931007188

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Medium protection for precision work in relatively clean environments
  • Good dexterity

  • Long service life: outstanding abrasion resistance

  • Nitrile reinforcement in the crook of the thumb for improved durability in the areas subject to most wear

  • Contains traces of dimethylformamide (DMF) in accordance with occupational exposure limits

  • Can be washed at 50 °C up to five times for longer life, lower costs and less waste
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

10

Material of liner

HPPE

Material of coating

Polyurethane

Colour

Grey

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information