Cut-resistant glove Mapa KryTech 557
Cut protection glove Mapa Krytech 557
GLOVE-MAPA-KRYTECH-557-SZ11
Art.-no. 1931007189
EAN 4046777330953
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Medium protection for precision work in relatively clean environments
- Good dexterity
- Long service life: outstanding abrasion resistance
- Nitrile reinforcement in the crook of the thumb for improved durability in the areas subject to most wear
- Contains traces of dimethylformamide (DMF) in accordance with occupational exposure limits
- Can be washed at 50 °C up to five times for longer life, lower costs and less waste
Product information
Datasheets(X)
Size | 11 |
Material of liner | HPPE |
Material of coating | Polyurethane |
Colour | Grey |
Standards | EN 388 |
Category | II |