Welcome to Würth Slowakia For trade customers only

Cut-resistant glove Mapa KryTech 582

Cut-resistant glove Mapa KryTech 582
GLOVE-MAPA-KRYTECH-582-SZ10

Art.-no. 1931007216

EAN 4046777331226

Price for selected packaging unit
Cut-resistant glove Mapa KryTech 582

Art.-no. 1931007216

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Special Grip&Proof nitrile coating for better protection against liquids and a secure grip when handling oily objects
  • Optimum cut protection

  • Long life due to excellent abrasion resistance

  • Effective grip in oily areas leads to a reduced strain on muscles and boosts productivity

  • Free from harmful substances: DMF-free

  • Silicone-free to avoid leaving traces on sheet metal and glass before painting

  • Can be washed at 60 °C up to five times for longer life, lower costs and less waste.

  • Cut protection level is easily discernible due to the marking on the back of the gloves
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

10

Material of liner

HPPE

Material of coating

Nitrile

Colour

Black

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information