Cut-resistant glove Mapa KryTech 582
Cut-resistant glove Mapa KryTech 582
GLOVE-MAPA-KRYTECH-582-SZ11
Art.-no. 1931007217
EAN 4046777331233
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Special Grip&Proof nitrile coating for better protection against liquids and a secure grip when handling oily objects
- Optimum cut protection
- Long life due to excellent abrasion resistance
- Effective grip in oily areas leads to a reduced strain on muscles and boosts productivity
- Free from harmful substances: DMF-free
- Silicone-free to avoid leaving traces on sheet metal and glass before painting
- Can be washed at 60 °C up to five times for longer life, lower costs and less waste.
- Cut protection level is easily discernible due to the marking on the back of the gloves
Product information
Datasheets(X)
Size | 11 |
Material of liner | HPPE |
Material of coating | Nitrile |
Colour | Black |
Standards | EN 388 |
Category | II |