Cut-resistant glove TIGERFLEX W-250 Level C
Cut-resistant glove TIGERFLEX W-250 Level C
CUTRESGLOV-(W-250)-(LEVEL C)-SZ7
Art.-no. 0899411367
EAN 4065746427418
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Versatile cut-resistant glove with excellent comfort and optimum grip, in original TIGERFLEX design
All-round cut protection
- More durable due to additional thumb joint reinforcement
- Skin-friendly, soft backing fabric that is seamlessly knitted all around
- Good tactile sensitivity for precise work
- Elasticated knitted cuffs
- Breathable coating made of nitrile foam
Original TIGERFLEX coating
- Excellent grip and optimised mechanical resistance
- Exceptional, eye-catching design
- Combines functionality and design
Further advantages
- Oeko-Tex Standard 100 for very good skin compatibility
- Touchscreen-compatible
Product information
Datasheets(X)
Application area
- For work with medium to high requirements for cut protection and mechanical risks
- For work in the metal and glass industries
- For handling and processing sharp-edged metal sheets, profiles and workpieces
- For warehousing and assembly line work
- For packing work
- For maintenance work
Size | 7 |
Gauge | 18 |
Material of liner | High-performance polyethylene/fibre glass/polyester/nylon/spandex |
Material of coating | Nitrile foam with TIGERFLEX pattern |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Cut resistance according to EN ISO 13997 | C |
Category | II |