Cut-resistant gloves Ansell HyFlex® 11-947
Cut-resistant glove Ansell Hyflex 11-947
PROTGLOV-ANSELL-HYFLEX-11-947-SZ9
Art.-no. 1931020090
EAN 4056807379517
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Durable, cut-resistant gloves with improved grip for safe, tactile handling
For work requiring good tactile sensitivity and good cut protection
- Excellent abrasion resistance
- Good cut protection and very secure grip due to micro-roughened nitrile coating
- Flexible and comfortable
- 3/4 resistant coating for the handling of oily or greasy parts
Product information
Datasheets(X)
Application area
- Aviation and aerospace
- Assembling metal parts and components
- Fitting household appliances
- Cutting small dry or oily parts
- Finishing
- Glass production
- Maintenance
- Injection moulding and die casting plastics
Size | 9 |
Material of coating | Water-based polyurethane |
Colour | Blue, Black |
Standards | ISO 21420:2020, EN 388 |
Category | II |