Cutlery insert
Cutlery insert, 2 mm
CTLINRT-SILVER-CORPUS-1000MM
Art.-no. 0683360986
EAN 4050642366428
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Deep-drawn, initial material thickness 2 mm
Well designed, rounded edges
Easy to clean
Nubbed surface
Highly scratch-resistant
Wide edge
Flexible, can be cut to the required drawer size
Product information
Datasheets(X)
![]() | |
Suitable for cabinet width | 1000 mm |
Min. width | 900 mm |
Max. width | 940 mm |
Min. depth | 440 mm |
Max. depth | 480 mm |
Height | 45 mm |
Colour | Silver grey, similar to RAL 7001 |
Material | PS - Polystyrene |
Design | Grained |
