Cutlery insert
Cutlery insert, 2 mm
CTLINRT-WHITE-CORPUS-300MM
Art.-no. 0683360961
EAN 4050642365605
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Deep-drawn, initial material thickness 2 mm
Well designed, rounded edges
Easy to clean
Nubbed surface
Highly scratch-resistant
Wide edge
Flexible, can be cut to the required drawer size
		Product information
	
	
		
	
	
		
	Datasheets(X)
|  | |
| Suitable for cabinet width | 300 mm | 
| Min. width | 200 mm | 
| Max. width | 240 mm | 
| Min. depth | 440 mm | 
| Max. depth | 480 mm | 
| Height | 45 mm | 
| Colour | Traffic white, similar to RAL 9016 | 
| Material | PS - Polystyrene | 
| Design | Grained | 
 
 
 
 
