Welcome to Würth Slowakia For trade customers only

Cutting disc Klingspor A 36 R Supra

CUTDSC-KLINGSPOR-126849-2X22,23MM-D125

Art.-no. 1971011995

EAN 4014855163496

Price for selected packaging unit
Cutting disc Klingspor A 36 R Supra

Art.-no. 1971011995

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Advantages: Excellent cutting performance, optimised aggressiveness and long service life

The Kronenflex cutting disc A 36 R Supra impresses with its excellent cutting performance. It is ideal for stainless steel. The product offers optimised aggressiveness and a long service life.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter x thickness

125 x 2 mm

Bore hole

22.23 mm

Design

Straight

Max. rotation speed

12200 rpm

Max. circumferential speed

80 m/s

Material to be processed

Stainless steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information