Cutting disc for steel
Cutting disc for steel REDSTRIPE
CUTDISC-BLUE-ST-CE-TH2,5-BR22,23-D125MM
REDSTRIPE


Register now and access more than 125,000 products
Optimum cutting capacity with long service life
High break resistance
Meets maximum safety requirements
Meets the maximum safety requirements in accordance with the EN 12413 European standard
Used to cut solid materials, pipes, profiles and metal sheets.
Diameter | 125 mm |
Thickness | 2.5 mm |
Drill hole | 22.23 mm |
Design | Cranked |
Max. rotation speed | 12200 rpm |
Max. circumferential speed | 80 m/s |
Datasheets (0)
Certificates/ Documents (0)