Cylinder handle
Cylindrical handle male thread, rotated, steel
CYLHNDL-ST-ET-M8X23
Art.-no.
5099307108
EAN 4056807253589
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Freely rotating, polyamide cylindrical handle with steel male thread
Product information
Datasheets(X)
![]() | |
Material of handle | PA reinforced - Polyamide reinforced |
Colour of handle | Black |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M8 |
Head diameter (dk) | 23 mm |
Shank diameter (d2) | 17 mm |
Length of lever (l1) | 65 mm |
Max. screw-in depth (l2) | 15 mm |
Height of the nut (m1) | 6 mm |
Width across flats | 16 mm |
Product weight (per item) | 64.500 g |