Welcome to Würth Slowakia For trade customers only

Cylinder tapping screw, C shape with hexagon socket

WN 4762 stainless steel A4, HEXSKT, shape C
SCR-CYL-WN4762-C-HS4-A4/20H-4,8X45

Art.-no. 012704845

EAN 4038898483762

Price for selected packaging unit
Cylinder tapping screw, C shape with hexagon socket

Art.-no. 012704845

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4

Surface

Plain

Form

C

Nominal diameter (d1)

4.8 mm

Length (l1)

45 mm

Head diameter (dk)

8.5 mm

Head height (k1)

5 mm

Internal drive

HS4

Thread type

Self-tapping screw thread

Thread design

Full thread

Head type

Socket head

Declaration of performance (EU-CPR)

No

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information