Cylindrical pin ISO 2338 steel plain (h8)
PIN-CYL-UNHDND-ISO2338-H8-10X35
Art.-no. 509421035
EAN 4059609098990
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Noticereplaces DIN 7
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 10 mm |
Length (l1) | 35 mm |
Height of flat point (c) | 2 mm |
Standards | ISO 2338 |
Material | Steel |
Surface | Plain |
Design | Unhardened |
Tolerance class | h8 |
RoHS-compliant | Yes |
